Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, MNPT, 1/4 In. Pipe
Mfr # EZ-251-4MP
Zoro # G4874292
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EZ-251-4MP
- Zoro # G4874292
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Max. Outside Dia. | 1 in |
Thread Size | 1/4" -18 |
Overall Length | 2 7/8 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 19mm ID, Nitrile Rubber (193206SC)
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum (MRSS8-4-4-A)
- MILTON INDUSTRIES PLUG F1/4" CPLR (2pk) (MIS-728)
- STANLEY ENGINEERED FASTENING Air Motor, Installation Tool, 1/4In FNPT (8510-1)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-3BP)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (EZ-501-8HB)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B36)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (24-6B)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B72)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B36E)
- COILHOSE PNEUMATICS 1/4" Industrial Connector 1/4" ID Polyurethane Hose (1501PR)
- Parker Hose Fittings