Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, MNPT, 1/2 In. Pipe
Mfr # 24F
Zoro # G4875166
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 24F
- Zoro # G4875166
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Hose Fitting Size | 1/2 in |
Overall Length | 2 9/16 in |
Max. Outside Dia. | 1 3/16 in |
Thread Size | 1/2" -14 |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1610, 5/8in (50BTL21H)
- BLASTER Multipurpose Grease, Aerosol Can, 11 oz, 1, Lithium, High-Performance, White (16-LG)
- AIGNEP USA Female Connector, 6mm Tube Sz, Brass, PK5 (50030N-6-1/8-PK5)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B52)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (H5E)
- PARKER Quick Connect Socket, Brass, 2 3/16" L (23KAIN13MPN)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (H8C-D)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-5BP)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B12)
- Parker Quick Connect Fittings