Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, MNPT, 1/2 In. Pipe
Mfr # 14F
Zoro # G4874396
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 14F
- Zoro # G4874396
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Overall Length | 2 9/16 in |
Max. Outside Dia. | 1 1/16 in |
Coupling Size | 3/8 in |
Thread Size | 1/2" -14 |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 210" (C210)
- GATES Polyflex Belts, 5M515 (5M515)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (41K1CL)
- NTN NTN 6201 2Z 12.7, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 127 (6201 2Z 12.7)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B53E)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (EZ-371-6MP)
- PARKER Quick Connect, Socket, 1/4" Body, 1/4" Barb (RF-251-4HB)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B33)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B23E)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E661)
- Parker Quick Connect Fittings