Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, Hose Barb, 110 cfm
Mfr # EZ-501-8HB
Zoro # G4874231
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EZ-501-8HB
- Zoro # G4874231
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 1/2" |
Overall Length | 4 1/16 in |
Barb Size | 1/2 in |
Max. Outside Dia. | 1 7/16 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6310)
- FREEMAN Z1438IBP 1/4" x 3/8" Industrial Barbed Plug (Z1438IBP)
- PBC LINEAR Standard Linear Bearing, 1 In. (FL16)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 61in PL, T122 (610H150)
- PARKER E-Z-Mate Quick Connect 3/4In Pipe Coupling (EZ-751-12FP)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (3C)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (1E)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (3E)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3F-G)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3F)
- Parker Hose Fittings