Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, FNPT, 3/8 In. Pipe
Mfr # EZ-371-6FP
Zoro # G4874326
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EZ-371-6FP
- Zoro # G4874326
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Max. Outside Dia. | 1 3/16 in |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Overall Length | 2 1/2 in |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-06-08-FG)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DPSR02.00)
- BSC PREFERRED Belt, A/4L, 1/2 x 50in OC (A48/4L500)
- TOMPKINS Hydraulic Fitting-International04FP-14X1.5MM (7455-04-14)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (H5G)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B33A)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B30-3B)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (15F)
- PARKER Quick Connect, Plug, 1/4 Body, 3/8"-18 (SH2C-E)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B73)
- FOUR SEASONS Fitting Hose Splicer, 84749 (84749)
- Parker Quick Connect Fittings