Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, FNPT, 3/8 In. Pipe
Mfr # EZ-251-6FP
Zoro # G4874116
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EZ-251-6FP
- Zoro # G4874116
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Thread Size | 3/8"-18 |
Coupling Size | 1/4 in |
Overall Length | 2 11/16 in |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 1 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #207K (207K)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-35AS)
- BESTORQ 5M Timing Belts, 455-5M-15 (455-5M-15)
- SMC Foot Bracket for 10mm, CDJ (CJ-L010C)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-3B)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B12E)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (24C)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (EZ-371-6HB)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-3BP)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-3BP)
- FOSTER Automatc Sockets, 310 Srs, Brss/Steel, 3/8" (310-4904)
- Parker Quick Connect Fittings