Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, FNPT, 1/4 In. Pipe
Mfr # 15C
Zoro # G4874414
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 15C
- Zoro # G4874414
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4" -18 |
Overall Length | 2 1/4 in |
Max. Outside Dia. | 1 1/16 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 16 # of Teeth (35BS16H X 5/8)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 32 oz. (YL10-032)
- MOLON AC Gearmotor, 6 rpm, Open, 115V (ZEM-6006-9M)
- FAFNIR Ball Bearings, #S1PP (S1PP)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B32E)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3C-E)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (3F)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm, For Hose I.D.: 3/8 in (H4F)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B20-4B)
- DIXON Female to Indust. Coupler, (F)NPT, Steel (4FF4)
- Parker Hose Fittings