Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, FNPT, 1/2 In. Pipe
Mfr # 25F
Zoro # G4873407
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 25F
- Zoro # G4873407
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Thread Size | 1/2" -14 |
Overall Length | 2 9/16 in |
Hose Fitting Size | 1/2 in |
Coupling Size | 3/8 in |
Max. Outside Dia. | 1 3/16 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Pipe Close Nipple 1/8In Pipe, 3326X2 (3326X2)
- BESTORQ 220J12 Micro V Belt, 22 in Pitch Length, 1.104 in Top Width, 12 Ribs (220J12)
- TITAN PRO Motor Dual Run Cap, 80/7.5 MFD, 370-440V (TRCFD8075)
- CONTINENTAL CONTITECH 3VX355 Cogged V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX355)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (3C-E)
- PARKER Coupler Body, Steel, MNPT, 1/2 In. Pipe (24F)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B12)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B39)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (EZ-371-8FP)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (25)
- DIXON M Series Auto FNPT Coupler Plated, 1/4" (2MF2-PL)
- Parker Hose Fittings