Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, 3/8 In. Pipe, 110 cfm
Mfr # 17E
Zoro # G4874527
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 17E
- Zoro # G4874527
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Max. Outside Dia. | 1 3/16 in |
Hose Fitting Size | 3/8 in |
Overall Length | 2 3/4 in |
Coupling Size | 1/2 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 37 in. OC (A35/4L370)
- D&D Belt, VS, 1.187 x 38.7in OC (1922V381)
- OETIKER Clamp, Oetiker, Stepless, 18.5mm, 100 Bag (16700020)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FEH1056SF)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (H8C-D)
- PARKER Coupler Plug, Steel, FNPT, 1/2 In. Pipe (H3E-F)
- PARKER Coupler Body, Brass, Push On, 50 cfm (HF-371-6PL)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- PARKER Coupler Plug, Brass, FNPT, 1/4 In. Pipe (BH3C)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3G-F)
- DIXON Quick Connect Plug, Male, 2.22", Aluminum (2SHDM2)
- Parker Hose Fittings