Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, 3/4 In. Pipe, 110 cfm
Mfr # 16G
Zoro # G4874502
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16G
- Zoro # G4874502
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Max. Outside Dia. | 1 5/16 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 3/4 in |
Thread Size | 3/4"-14 |
Overall Length | 3 3/16 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Red (HZR03825-25-G)
- BESTORQ Banded Cogged Belt, 103 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (EZ-P-LP-330)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D702)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm, For Hose I.D.: 3/8 in (H4F)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (A3C)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (24C)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (A8C)
- PARKER Coupler Body, Brass, Hose Barb, 110 cfm (B38-8B)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B32E)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E696)
- Parker Quick Connect Fittings