Shop All Quick Connect Fittings
Parker
Coupler Body, Steel, 1/2 In. Pipe, 110 cfm
Mfr # EZ-501-8MP
Zoro # G4874247
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EZ-501-8MP
- Zoro # G4874247
- Country of Origin Israel
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Max. Outside Dia. | 1 3/8 in |
Coupling Size | 1/2 in |
Thread Size | 1/2" -14 |
Overall Length | 3 5/8 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric, Helical Inline Speed Reducer, 182/4TC Input Flange, 20:1 Ratio (WINL77-20/1-182/4TC)
- HHIP 1-1/2" OD -1/2" ID C Type Tool Holder Bushing (3900-2918)
- FAFNIR Bearing Equipment or Accessory, 2 Bolt Flangette (62MSTU)
- ALPHA TECHNOLOGIES Aignep USA 12 mm OD Nylon Tubing, Blue Color, 100' Roll, 160-500 psi (NY12mm-3-100)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B53)
- PARKER Coupler Body, Steel, Hose Barb, 25 cfm (EZ-251-4HB)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- PARKER Quick Connect, Plug, 1/4 Body, 3/8"-18 (SH2C-E)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (EZ-501-8HB)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-371-6FP)
- MILTON M Style Industrial Air Coupler, 3/8" Hose Barb, PK100 (717-6BK)
- Parker Quick Connect Fittings