Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Push On, 50 cfm
Mfr # HF-371-6PL
Zoro # G4873425
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # HF-371-6PL
- Zoro # G4873425
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Coupling Size | 3/8 in |
Barb Size | 3/8 in |
Overall Length | 3 in |
Max. Outside Dia. | 1 1/16 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King FNPT End, 3/4" (GAM8)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 7/8" (7S78)
- DAYTON Coupling, Rigid Steel (3ZN30)
- NU-CALGON Lubricant, Liquid, 4 oz (4060-56)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (9C)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B35C)
- PARKER Coupler Plug, Steel, Push On, 110 cfm (H5FP)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-5BP)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H5EP)
- DIXON Barb to Industrial Plug, Barb, 3/8, Steel (D3S3)
- Parker Quick Connect Fittings