Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Push On, 25 cfm
Mfr # B50-5BP
Zoro # G4872752
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # B50-5BP
- Zoro # G4872752
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Barb Size | 3/8 in |
Overall Length | 2 7/16 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 7/8 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, ARO, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 685-5M-15 Synchro-Cog HT Synchronous Belt (685-5M-15)
- GENTEQ Adapter, Split Ring, Pk4 (24X327930-G1)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, NFPA Double Acting (6X382)
- CONTINENTAL 3/8" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZY03830-50-11)
- PARKER Coupler Plug, Steel, FNPT, 1/2 In. Pipe (H3E-F)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B33A)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-5B)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B36G)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B37)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (A3C)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (2C)
- Parker Quick Connect Fittings