Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Push On, 25 cfm
Mfr # B50-3BP
Zoro # G4875656
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B50-3BP
- Zoro # G4875656
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 2 5/16 in |
Coupling Size | 1/4 in |
Barb Size | 1/4 in |
Max. Outside Dia. | 7/8 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, ARO, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter/Reg Combo, PC bowl, Stndrd, 1/2" NPT (60354)
- CONTINENTAL CONTITECH A30 Wrapped V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (A30)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41422)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1-1/4, PK3 (EF121620)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (14-6B)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm, For Hose I.D.: 3/8 in (H4F)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-5BP)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B53)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (H0F)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-6B)
- WILTON 1552270 V-Style Hi-Flo Coupler Body - Brass.375 in. FNPT, Model No. S766 (S-766)
- Parker Quick Connect Fittings