Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Push On, 25 cfm
Mfr # B20-3BP
Zoro # G4873531
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # B20-3BP
- Zoro # G4873531
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 1/4" |
Max. Outside Dia. | 15/16 in |
Barb Size | 1/4 in |
Coupling Size | 1/4 in |
Overall Length | 2 5/16 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 10172 DR POWER EQUIPMENT Classic Replacement V-Belt, B53 (B53)
- DIVERSITECH Condenser Fan Motor, 1/4HP, 208-230V (WG840204)
- WEG 00158ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00158ET3E56CFL-S)
- WEG Motor 15Hp 4P 254Tc Wfa2 (01518OT3E254TC-W40)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (16)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (EZ-371-6HB)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B23A)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (H3C)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (3C-E)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B30-3B)
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H2G-J)
- Parker Hose Fittings