Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Push On, 25 cfm
Mfr # B10-3BP
Zoro # G4874606
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B10-3BP
- Zoro # G4874606
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 2 5/16 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 15/16 in |
Barb Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Brass, Socket, Male, Push Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Hose Cutter Red (CO PXC098R)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCX7)
- DAYTON C70 V-Belt, 74" Outside Length, 7/8" Top Width, 1 Ribs (3GWL9)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 300" L (H253)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-3BP)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2G-F)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H9CP)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B53E)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3C-E)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (0F)
- GUARDAIR Swivel Connector, 1/4 In FNPT to MNPT (14NFNMH05)
- Parker Quick Connect Fittings