Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, MNPT, 3/8 In. Pipe
Mfr # UC-251-6MP
Zoro # G4874886
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # UC-251-6MP
- Zoro # G4874886
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Overall Length | 2 1/4 in |
Max. Outside Dia. | 1 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 521 mm Outside Length, 7 mm Top Width, 1 Ribs (7M515)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Can LB 8008(TM) (234259)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 12 In (QS 5/8 L 12)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (17E)
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (14)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B37)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3E)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (H0C)
- FOSTER FH Series, Two-Way Valved Sockets (FHS2F2)
- Parker Hose Fittings