Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, MNPT, 3/8 In. Pipe
Mfr # B34
Zoro # G4872987
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B34
- Zoro # G4872987
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Overall Length | 2 7/16 in |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 1 3/8 in |
Coupling Size | 3/8 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TEFC, 1/3 HP, 1750 rpm, 90VDC (2M509A)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet (FPM66R-3)
- BESTORQ Bestorq Timing Belt Model 112XL050 - 11.2 in Outside Length - 0.5 in Top Width (112XL050)
- DIXON Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (1040404C)
- PARKER Coupler Body, Brass, Hose Barb, 110 cfm (B36-6B)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2C-E)
- PARKER Quick Connect Socket, Brass, 2 3/16" L (23KAIN13MPN)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B20-3B)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (UC-251-6FP)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B38)
- CLEAN ALL Hi-Flo Plug & Coupler Kit T6 Aluminum 0.25 in. NPT (CL152939)
- Parker Hose Fittings