Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, MNPT, 3/8 In. Pipe
Mfr # B22E
Zoro # G4873556
original price:
$17.91
8% off
new price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B22E
- Zoro # G4873556
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Max. Outside Dia. | 15/16 in |
Coupling Size | 1/4 in |
Thread Size | 3/8"-18 |
Overall Length | 2 1/16 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 3L600 (3L600)
- FESTO Compact Cylinder ADN-50-40-I-P-A (ADN-50-40-I-P-A)
- D&D Belt, VS, 1.187 x 69.7in OC (1930V691)
- TRITAN Radial Ball Bearing, PS, 25mm, 61905-2RS (61905 2RS PRX)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B12E)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B73)
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-6BP)
- PARKER Coupler Body, Steel, MNPT, 1/4 In. Pipe (24C)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B30-3B)
- DIXON FSeries Man Coupler1/4", Push Barb3/8", BR (2FB3-B)
- Parker Hose Fittings