Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, MNPT, 3/8 In. Pipe
Mfr # B14
Zoro # G4874676
original price:
$40.29
22% off
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # B14
- Zoro # G4874676
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Thread Size | 3/8"-18 |
Max. Outside Dia. | 1 1/16 in |
Coupling Size | 3/8 in |
Overall Length | 2 3/8 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Brass, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-353)
- FESTO Stem Actuated Valve V-3-M5 (V-3-M5)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 60.5 in L Outside, 11/32 in THK (AX58)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-5BP)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (H1E)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-3BP)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2C-E)
- PARKER Coupler Body, Brass, 1 In. Pipe, 110 cfm (B39J)
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (16E)
- SPEEDAIRE Coupler/Plug Kit, NPT, 1/4,304 SS (30E536)
- Parker Quick Connect Fittings