Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, MNPT, 3/8 In. Pipe
Mfr # B12E
Zoro # G4874536
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B12E
- Zoro # G4874536
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 2 1/16 in |
Coupling Size | 1/4 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 15/16 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi (ST25-1A175)
- INTERSTATE PNEUMATICS Blue PVC Hose 3/8 Inch 50 feet 300 PSI 4:1 Safety Factor (HA06-050E)
- HYDAC 0660 R 010 BN4HC Size 0660, 10 Micron Filter Element for Return Line Filters (0660 R 010 BN4HC)
- SPEEDAIRE 1/4" ID x 25 ft Nylon Coiled Air Hose 185 PSI YL (1VEH8)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H3F)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (EZ-501-8HB)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-5B)
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-5BP)
- PARKER Coupler Plug, Brass, FNPT, 1/4 In. Pipe (BH3C)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (17)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2C-E)
- Parker Quick Connect Fittings