Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, MNPT, 1/4 In. Pipe
Mfr # UC-251-4MP
Zoro # G4874861
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # UC-251-4MP
- Zoro # G4874861
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Max. Outside Dia. | 1 in |
Overall Length | 2 3/16 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Side Vent Fitting, 1/8"27PTF, CS Z3, 15 PSI (H5678Z3)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A212SD-120-A)
- PIX Belt, XPB Cogged, 17 x 3550mm LP (XPB3550)
- D&D Timing Belt, H, 1 x 30in PL, T60 (300H100)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B73)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2F)
- PARKER Quick Connect, Plug, 1/2" Body, 3/8" Barb (EZ-751-16FP)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- PARKER Coupler Body, Steel, MNPT, 3/8 In. Pipe (EZ-251-6MP)
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H4EP)
- MILTON M Style Plug, 1/4" MNPT, PK10 (727)
- Parker Quick Connect Fittings