Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, MNPT, 1/4 In. Pipe
Mfr # B34C
Zoro # G4882927
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B34C
- Zoro # G4882927
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Overall Length | 2 3/8 in |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 1 3/8 in |
Coupling Size | 3/8 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (36VF15)
- WEG 00158ES1RFD56H-S, 1.5 HP, 1800 RPM, TEFC, 56H FRAME, 115/230 VOLTS (00158ES1RFD56H-S)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- PIX Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band (3H5VX470)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B24)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-3BP)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (H8C-D)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2E)
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-6BP)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm, Application: Pneumatic (H8C)
- FOSTER Straight-Thru Steel Plug, 1/4"FPT (25FP)
- Parker Quick Connect Fittings