Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, MNPT, 1/4 In. Pipe
Mfr # B12
Zoro # G4874554
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B12
- Zoro # G4874554
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4" -18 |
Overall Length | 2 1/16 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 15/16 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, Brass 3/4In NPT Inlet (426)
- DAYTON B105 V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs (3X650)
- PIX Belt, A Kevlar, 1/2 x 71 in. OC (A69K)
- DAYTON HVAC Motor, 1/25 HP, 3000 rpm, 115V, 3.3 (71218134M)
- PARKER Quick Connect, Plug, 3/4" Body, 3/4" Barb (EZ-751-12FP)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm, Application: Pneumatic (H8C)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2E)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B17)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (16)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8FP)
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Steel (30E691)
- Parker Quick Connect Fittings