Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Hose Barb, 25 cfm
Mfr # B30-3B
Zoro # G4872944
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B30-3B
- Zoro # G4872944
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 1/4" |
Barb Size | 1/4 in |
Max. Outside Dia. | 1 3/16 in |
Coupling Size | 1/4 in |
Overall Length | 2 5/8 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 15mm, SS6302 2RS (SS6302 2RS FM222)
- MI-T-M Electrical Connecter (32-0085)
- NTN NTN 6002ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002ZZ)
- CLESCO SRB-141621 Steel Reducer Bushing 3 Pack (SRB-141621X3)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8FP)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (A8C)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (A2C)
- PARKER Coupler Body, Steel, MNPT, 1/2 In. Pipe (24F)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (H5G)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (24-5B)
- TRU-FLATE AIR COUPLER ""T"" 3/8""TF (13611)
- Parker Hose Fittings