Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Hose Barb, 25 cfm
Mfr # B20-5B
Zoro # G4873644
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # B20-5B
- Zoro # G4873644
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 3/8" |
Barb Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 2 1/2 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 15/16 in |
Barb Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 3-Phase Belt Drive Motor, 3 HP, 56HZ Frame, 200-230/460V AC Voltage, 1,750 Nameplate RPM (H887L)
- WESTWARD Preset Digital Oil Control Gun, 1000 psi (33RL89)
- THOMSON Shaft, Carbon Steel, 30 mm, 200 mm (30MM SOFT CTL X 200MM)
- WESTWARD Hose Extension with Swivel End, 12 In (3APF7)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B22A)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-5B)
- PARKER Coupler Plug, Steel, MNPT, 1/2 In. Pipe (H2E-F)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3F-G)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B37)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B30-5BP)
- FOSTER Industrial Intrchnge, Brass/Stl, Series 3 (SB7-3)
- Parker Hose Fittings