Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Hose Barb, 110 cfm
Mfr # B38-8B
Zoro # G4873163
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # B38-8B
- Zoro # G4873163
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/4" |
Quick Connect Air Coupling Barb Size | 1" |
Barb Size - Quick Connect Air Couplings | 1" |
Body Size - Quick Connect Air Couplings | 3/4 in |
Max. Outside Dia. | 1 7/8 in |
Coupling Size | 3/4 in |
Overall Length | 3 15/16 in |
Barb Size | 1 in |
Hose Fitting Size | 1 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39333-110)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- MAIN FILTER Hydraulic Filter, replaces WIX D46B10GV, Pressure Line, 10 micron, Outside-In (MF0060489)
- CLIMAX METAL PRODUCTS C600M-18 Metric Keyless Rigid Coupling (C600M-18)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (UC-251-6FP)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (9C)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B32E)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (EZ-371-8FP)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-371-6FP)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (3F)
- FOSTER Industrial Interchange, Plug, Steel, 3/8" (PD9-4)
- Parker Quick Connect Fittings