Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Hose Barb, 110 cfm
Mfr # B38-7B
Zoro # G4873154
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B38-7B
- Zoro # G4873154
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/4" |
Quick Connect Air Coupling Barb Size | 3/4" |
Body Size - Quick Connect Air Couplings | 3/4 in |
Barb Size - Quick Connect Air Couplings | 3/4" |
Max. Outside Dia. | 1 7/8 in |
Coupling Size | 3/4 in |
Overall Length | 3 11/16 in |
Barb Size | 3/4 in |
Hose Fitting Size | 3/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lug and Cable Kit, 2 Cable (EML24)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 14.25" OD (AK1441)
- MACNAUGHT High Pressure Foot-Operated Grease Pump - 22-LB. Capacity (K8-01)
- WEATHERHEAD Inverted Flare Nut Std. Steel 3/16In, (105X3)
- PARKER Coupler Body, Steel, Hose Barb, 25 cfm (EZ-251-4HB)
- PARKER Nipple, 3/8" Pipe Size, (F)NPT Connection (SH3C-E)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3G)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (0F)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (H2C)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (B2C)
- DIXON Barb to Industrial Plug, Barb, 1/2, Steel (D4S3)
- Parker Quick Connect Fittings