Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Hose Barb, 110 cfm
Mfr # B36-7B
Zoro # G4882857
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B36-7B
- Zoro # G4882857
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 3/4" |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 1/2 in |
Barb Size | 3/4 in |
Overall Length | 3 5/8 in |
Hose Fitting Size | 3/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Shield, 15mm Bore (9102KDD)
- SPEEDAIRE Air Tank, Portable, 11 G, 12 In Dia (3EUJ9)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89443-N)
- PARKER Fitting, Female ORS, Straight, 3/8 (1JS43-8-6)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B53)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (H2C)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (8CP)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8FP)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B39)
- PARKER Nipple, 1/4" Barb Size, Hose Barb (SH8C)
- FOSTER Industrial Intrchnge, Sckt, Brass, Series 5 (FMSP13-5)
- Parker Quick Connect Fittings