Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, Hose Barb, 110 cfm
Mfr # B36-6B
Zoro # G4873111
original price:
$70.52
22% off
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # B36-6B
- Zoro # G4873111
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1/2" |
Barb Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Overall Length | 3 1/8 in |
Coupling Size | 1/2 in |
Barb Size | 1/2 in |
Max. Outside Dia. | 1 1/2 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1121-400-345)
- GATES PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-12 (840-8MGT-12)
- PARKER Hydraulic Filter Element, 40 Micron, 10 gpm Max. Flow, 200 psi Max. Pressure, Synthetic (940802)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DPSRM03.00)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (H0E)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (EZ-501-8HB)
- PARKER Coupler Plug, Steel, FNPT, 1/8 In. Pipe (H1C)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B16)
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B37E)
- FJC Quick Coupler, R134A High Side (6005)
- Parker Quick Connect Fittings