Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, FNPT, 3/8 In. Pipe
Mfr # B33E
Zoro # G4872971
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B33E
- Zoro # G4872971
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Hose Fitting Size | 1/4 in |
Thread Size | 3/8"-18 |
Max. Outside Dia. | 1 3/16 in |
Coupling Size | 1/4 in |
Overall Length | 2 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-1/8" (SS100118)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- CRC Corrosion Inhibitor, SP-400, H2, Aerosol Can, 10 oz, Amber (03282)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 1 Stage, 100 cfm (DV0450D-KA1)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B52E)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (UC-251-4FP)
- PARKER Coupler Body, Brass, Push On, 50 cfm (B34-5BP)
- PARKER Quick Connect Socket, Brass, 1 1/16" L (21SFAN10MXN)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-4PL)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (EZ-501-8HB)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Male NPT, PK 100 (CPH881-100K)
- Parker Hose Fittings