Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, FNPT, 3/8 In. Pipe
Mfr # B25
Zoro # G4873626
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B25
- Zoro # G4873626
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Hose Fitting Size | 3/8 in |
Overall Length | 2 5/16 in |
Coupling Size | 3/8 in |
Max. Outside Dia. | 1 1/16 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 510H100 (510H100)
- SMC Vacuum Pad, Bellows, 8mm (ZP08BS)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (NCDMB075-0200CS)
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-1/4 NORMAL WIDE CYL O.D. SET SCREW SNAP RING BRG INSERT (SER212-36)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B20-4B)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3F-G)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (BH2C)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-251-6FP)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B33)
- PARKER Coupler Body, Steel, Push On, 50 cfm (14-5BP)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin, PK 6 (FS244-D6)
- Parker Quick Connect Fittings