Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, FNPT, 3/8 In. Pipe
Mfr # B13E
Zoro # G4875211
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B13E
- Zoro # G4875211
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 15/16 in |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Overall Length | 1 15/16 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 3450 Nameplate RPM (VEL11313)
- SKF SKF 6000 2RSH/VL256 64F, Single Row Ball Bearings (6000 2RSH/VL256 64F)
- SPRAYON Anti-Seize, 8oz. Brush Top Bottle (S62008000)
- TB WOODS Synchronous Plus, P56-8M-50-SK (P568M50)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (EZ-501-8HB)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH3C)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B12)
- PARKER Coupler Body, Brass, Hose Barb, 50 cfm (HF-371-8HB)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B35C)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (16)
- MILTON M Style Industrial Air Coupler, 3/8" Hose Barb, PK100 (717-6BK)
- Parker Hose Fittings