Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, FNPT, 1/8 In. Pipe
Mfr # B23A
Zoro # G4873583
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B23A
- Zoro # G4873583
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/8" |
Thread Size | 1/8" -27 |
Hose Fitting Size | 1/8 in |
Max. Outside Dia. | 15/16 in |
Overall Length | 1 13/16 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8S)
- PARKER Fitting, Crimp, Female JIC, Straight, 3/8 (10643-6-6)
- LINCOLN Drum Pump, Air Operated (82230)
- DAYTON Coupling, Rigid Steel (3ZN34)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2F-G)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (1E)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (8CP)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (EZ-501-8FP)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (A2C)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (EZ-501-12FP)
- LEGACY MFG Flexzilla High Flow Coupler, 0.25 in. (MTA53616FZ)
- Parker Hose Fittings