Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, FNPT, 1/4 In. Pipe
Mfr # UC-251-4FP
Zoro # G4875245
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # UC-251-4FP
- Zoro # G4875245
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Overall Length | 2 1/16 in |
Max. Outside Dia. | 1 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB075-0500)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (287079)
- BALDWIN FILTERS Filter Element, For Cummins Engines (BT23539)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPL-2.15/16M)
- PARKER Coupler Plug, Steel, MNPT, 1/2 In. Pipe (H2E-F)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (15F)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B52E)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (EZ-371-6HB)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B23E)
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (24-6B)
- FOSTER Plug, 210 Series, 1/4" 1/4"MPT (210-10)
- Parker Hose Fittings