Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, FNPT, 1/4 In. Pipe
Mfr # B73
Zoro # G4874457
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Lincoln
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B73
- Zoro # G4874457
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Max. Outside Dia. | 7/8 in |
Thread Size | 1/4" -18 |
Overall Length | 2 3/8 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Lincoln, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEGIS Bearing Protection Ring, Dia. 5/8 In (KIT SGR-0.625-UK)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- TIMKEN TRB Single Cup Flanged <4 OD, 3420B-2 (3420B-2)
- BESTORQ CX105 Cogged Belt, 109 in Outside Length, 7/8 in Top Width, 1 Ribs (CX105)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (17G)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B35)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3E)
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (EZ-371-6FP)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (3F)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3C-E)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E726)
- Parker Hose Fittings