Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, FNPT, 1/4 In. Pipe
Mfr # B53
Zoro # G4872804
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B53
- Zoro # G4872804
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 1 13/16 in |
Max. Outside Dia. | 7/8 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, ARO, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 67 Inch Long x 5 Ribs - 5/5V670 (5R5V670)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-85 (TP2000-8MGT-85)
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Steel (30E691)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-6PL)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (UC-251-6FP)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (17G)
- PARKER Quick Connect Socket, Brass, 2 3/16" L (23KAIN13MPN)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B32E)
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, B23 (B23)
- FORNEY 4-Piece Air Coupler and Plug Truflate Kit (75327)
- Parker Hose Fittings