Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, FNPT, 1/4 In. Pipe
Mfr # B13
Zoro # G4874651
original price:
$17.05
5% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B13
- Zoro # G4874651
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Overall Length | 1 13/16 in |
Max. Outside Dia. | 15/16 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Rack, Steel, 8 Pitch (L519-6)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- DODGE P2B-DLB-108, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.5" Bore Dia. (128710)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4MP4)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (H8C-D)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (0E)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B35C)
- PARKER Quick Connect, Plug, 3/4" Body, 3/4" Barb (EZ-751-12FP)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-5B)
- PARKER Coupler Plug, Steel, FNPT, 1/8 In. Pipe (1C)
- PRIMEFIT 3/8" Air Lubricator (L3802)
- Parker Quick Connect Fittings