Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, 3/8 In. Pipe, 110 cfm
Mfr # B36E
Zoro # G4873127
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B36E
- Zoro # G4873127
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 1/2 in |
Overall Length | 2 7/8 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flare Nozzle, Gray, 3", PK20 (69547-G)
- SKF SKF 6206Z, Single Row Ball Bearings (6206Z)
- NTN NTN 6310, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Open (6310)
- PIX Belt, BX Cogged, 21/32 x 43 in. OC (BX40)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- PARKER Quick Connect, Plug, 1/2" Body, 3/8" Barb (EZ-751-16FP)
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (1F)
- PARKER Quick Connect, Plug, 3/4" Body, 3/4" Barb (EZ-751-12FP)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (EZ-501-12FP)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-5B)
- ZORO SELECT Coupler Plug, FNPT, 3/8, Steel, PK2 (5ZLR3)
- Parker Hose Fittings