Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, 3/4 In. Pipe, 110 cfm
Mfr # B37G
Zoro # G4873136
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B37G
- Zoro # G4873136
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Thread Size | 3/4"-14 |
Max. Outside Dia. | 1 1/2 in |
Hose Fitting Size | 3/4 in |
Overall Length | 3 1/8 in |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56CFL-S)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03384, Pressure Line, 10 micron (ZX-HHC03384)
- DIXON Boss Male Stem Iron, 2"NPT x 2" (MS26)
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT (06F26AC)
- PARKER Coupler Body, Brass, MNPT, 1/8 In. Pipe (B22A)
- PARKER Coupler Plug, Steel, FNPT, 1/8 In. Pipe (H1C)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (H1E)
- PARKER Coupler Plug, Steel, MNPT, 1/8 In. Pipe (0C)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-4PL)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm (H8C-D)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Brass (D2M2-B)
- Parker Hose Fittings