Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, 1/2 In. Pipe, 110 cfm
Mfr # B36
Zoro # G4873041
original price:
$43.89
5% off
new price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B36
- Zoro # G4873041
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Thread Size | 1/2" -14 |
Max. Outside Dia. | 1 1/2 in |
Overall Length | 3 1/16 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- NUMATICS Connector, Coil, 22mm DIN, 24V to 220V (230-363 grey 14 end)
- MILTON Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (2780-50D)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Alum (SP-32-A)
- PARKER Nipple, 1/4" Barb Size, Hose Barb (SH8C)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (8CP)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (H5E)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (0E)
- PARKER Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E710 (B22)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- DIXON F-Series Manual FNPT, 1/4", Coupler1/4", SS (2FF2-S)
- Parker Quick Connect Fittings