Shop All Quick Connect Fittings
Parker
Coupler Body, Brass, 1/2 In. Pipe, 110 cfm
Mfr # B16
Zoro # G4874685
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B16
- Zoro # G4874685
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Max. Outside Dia. | 1 3/16 in |
Coupling Size | 1/2 in |
Hose Fitting Size | 1/2 in |
Overall Length | 3 1/16 in |
Thread Size | 1/2" -14 |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Stainless Steel Braided PTFE Leader Hose (92789)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-100-11)
- EAGLE Suction/Discharge Pump Hose Kit, 3" (A007-TSCHOSEKIT3)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDME125-1200)
- PARKER Coupler Body, Brass, Hose Barb, 110 cfm (B36-6B)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B23E)
- PARKER E-Z-Mate Quick Connect 3/4In Pipe Coupling (EZ-751-12FP)
- PARKER Coupler Plug, Steel, FNPT, 1/8 In. Pipe (H1C)
- PARKER Coupler Plug, Steel, Hose Barb, 25 cfm, Application: Pneumatic (H8C)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2F)
- MILTON M Style Coupler, 1/4 in FNPT, Brass, 10 Pack (715)
- Parker Hose Fittings