Shop All Cylinder Mounting Hardware
Parker
Coupler Alignment Aid, Steel, 3 7/16" L
Mfr # 1347570075
Zoro # G711974772
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 7/16 in
- Overall Height 2 in
- Body Material Steel
- Product Type Alignment Coupler
- Thread Size 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1347570075
- Zoro # G711974772
- Country of Origin India
- Category Cylinder Mounting Hardware
Dimensions
Overall Length | 3 7/16 in |
Overall Height | 2 in |
Thread Size | 3/4"-16 |
Overall Width | 2 in |
Details
Body Material | Steel |
Product Type | Alignment Coupler |
Item | Coupler Alignment Aid |
System of Measurement | Inch |
Compatible with Brand | Parker |
Weight | 1.4 lb |
Description
Alignment Coupler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-12FJX 90 (6500-08-12)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG050JH, Pressure Line, 25 micron, Outside-In (MF0060987)
- BESTORQ B258 V Belt, 261 in Outside Length, 5/8 in Top Width, 1 Ribs (B258)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- PARKER Pivot Bracket Kit, 1-1/8In. (L071310200)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum (5VKW2)
- Parker Pneumatic System Components