Shop All Cylinder Mounting Hardware
Parker
Coupler Alignment Aid, Steel, 2 1/4" L
Mfr # 1347570100
Zoro # G611974742
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/8 in
- Weight 4.8 lb
- Overall Width 3 1/8 in
- Compatible with Brand Parker
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1347570100
- Zoro # G611974742
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Overall Height | 3 1/8 in |
Overall Width | 3 1/8 in |
Thread Size | 1"-14 |
Overall Length | 2 1/4 in |
Details
Weight | 4.8 lb |
Compatible with Brand | Parker |
Body Material | Steel |
System of Measurement | Inch |
Item | Coupler Alignment Aid |
Product Type | Alignment Coupler |
Description
Coupler Alignment Aid, Mount Type Not Applicable, For Bore Diameter Not Applicable, Body Material Steel, Overall Length 2 1/4 in, Overall Width 3 1/8 in, Overall Height 3 1/8 in, Compatible with Brand Parker, Thread Size 1 In.-14, Product Type Alignment Coupler, Weight 4.8 lb, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Chain and Wire Rope Lubricant, 25 to 350 Degree F, H2 No Food Contact, 10 oz Aerosol Can (03050)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- ENERPAC Motor Zu4 115V Kit (DC8244259SR)
- HHIP TPGH-21.51 TiN Coated C-6 Carbide Insert (2003-0021)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- PARKER Clevis Rod Kit, 0.75In. (L071300500)
- PARKER Clevis Rod Kit, 0.5In. (L071300200)
- PARKER Bracket Assembly, Bore 1-1/8" to 2-1/2" (P8S-TMC02)
- PARKER Pivot Bracket Kit, 1-1/2In. (L071310300)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW6)
- Parker Cylinder Mounting Hardware