Shop All Copper Tubing
Parker
COPPER TUBING
Mfr # 50CT-6-32
Zoro # G309841028
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 50CT-6-32
- Zoro # G309841028
- Country of Origin United States
- Category Copper Tubing
Description
Parker's is economical, formable and lightweight. Parker offers a seamless drawn soft meeting A.S.T.M. specification B-280. Available in 50 ft. coils Markets: - Industrial - Mobile - Refrigeration - Heating - Air Conditioning Features/Benefits: - 1/8'' through 1/2'' - Meets A.S.T.M. specification B-280 - Economical 50 ft. coils Applications: - Refrigeration - Air conditioning - Industrial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 3/4" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300155009)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C051)
- CHERNE Pipe Plug, Mechanical, 5 In, Natural Rubber (269956)
- KOHLER Forte 2.5 Gpm Single-Function Wall-Mo (10282-AK-CP)
- K&S PRECISION METALS Brass Tubing .014 Wall x 12" x 7/16 (3401)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type K (KH06005)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type ACR (D 06100P)
- ZORO SELECT Straight Copper Tubing, 3/16 in Outside Dia, 3 ft Length, Type K (9511)
- ZORO SELECT 260 Brass Round Tube, 11/16 in Outside Dia, 6 ft Length (9223-6)
- ZORO SELECT 260 Brass Round Tube, 19/32 in Outside Dia, 1 ft Length (8142)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 50 ft Length, Type ACR (DY06050)
- Parker Tubing