Shop All Refrigeration Access Valves
Parker
Copper Check Valve, 1.38 Dia x 5 In L
Mfr # CV11P-18FS-18FS
Zoro # G2618691
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1-1/8 in Fe Solder
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1 3/8 in
- Length 5 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CV11P-18FS-18FS
- Zoro # G2618691
- UPC # 687472027041
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1-1/8 in Fe Solder |
Outside Dia. | 1 3/8 in |
Length | 5 in |
Cut Out Length | 4 in |
Details
Item | Refrigeration Check Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Material | Copper |
Style | Spring Loaded, Ball |
Description
Refrigeration Check Valve, Connection Size 1-1/8 in Fe Solder, Cut Out Length 4 in, Outside Dia. 1 3/8 in, Length 5 in, Material Copper, For Use With All CFC, HCFC and HFC Refrigerants, Style Ball, Spring Loaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 3/8" SAE Cap w/ Gasket, PK3 (NFT5-6)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00068)
- WHITE-RODGERS 1G66-641 Line Voltage Mechanical (1G66-641)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, Poly (1104-1000-0001)
- PARKER Quick Coupler, Automotive, Blue, Female (RC01C-002)
- PARKER Copper Check Valve, 1.13 Dia x 4 1/2 In L (CV9P-14FS-14FS)
- PARKER Quick Coupler, Automotive, Red, Female (RC01C-003)
- PARKER Copper Check Valve, 5/8 Dia x 3 3/4 In L (CV5P-8FS-8FS)
- PARKER Quick Coupler, Automotive, Blue Color Knob (RC01C-011)
- PARKER Service/Shut Off Valve, 1/2 In, Copper (QL171R-08-08)
- NDL Refrigeration Ball Valve, 900 psi (NBV03-S)
- Parker AC & Refrigeration Valves