Shop All Refrigeration Access Valves
Parker
Copper Check Valve, 1/2 Dia x 3 3/4 In L
Mfr # CV4P-6FS-6FS
Zoro # G2540194
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in Fe Solder
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/2 in
- Length 3 3/4 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CV4P-6FS-6FS
- Zoro # G2540194
- UPC # 687472028819
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in Fe Solder |
Outside Dia. | 1/2 in |
Length | 3 3/4 in |
Cut Out Length | 3 in |
Details
Item | Refrigeration Check Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Material | Copper |
Style | Spring Loaded, Ball |
Description
Refrigeration Check Valve, Connection Size 3/8 in Fe Solder, Cut Out Length 3 in, Outside Dia. 1/2 in, Length 3 3/4 in, Material Copper, For Use With All CFC, HCFC and HFC Refrigerants, Style Ball, Spring Loaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc40R1169 Return Grill Media Air (FC40R1169)
- FIBERTHERMICS Heating Cables, 12VDC, 1 ft. Length, 0.25 A Automatically Adjust Heat Output, Cable Only (IT0103-12)
- HEIL QUAKER /ICP 1057900 Blower Motor 1/230 3/4 S (1057900)
- WARRICK CONTROLS Level Control, 120V, 26K ohm, Powerout (26MC1B0E)
- PARKER Quick Coupler, Automotive, Red, Female (RC01C-003)
- PARKER Copper Check Valve, 7/8 Dia x 4 1/2 In L (CV7P-10FS-10FS)
- PARKER Service/Shut Off Valve, 3/4 In Copper (QL171R-12-12)
- PARKER Service/Shut Off Valve, 5/8 In, Copper (QL171R-10-10)
- PARKER Service/Shut Off Valve, 3/8 In, Copper (QL171R-06-06)
- PARKER Quick Coupler, Automotive, Blue, Female (RC01C-002)
- MUELLER 1/4" SAE Cap, Brass, 700 psi Max. (A 04544)
- Parker Refrigeration Access Valves