Shop All Carbon Steel Pipe Fittings
Parker
Conversion Adapter, 9/16-18 x 3/8 In
Mfr # 6-3/8 F5OG-S
Zoro # G5007633
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Conversion Adapter
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 9/16"-18 x 3/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6-3/8 F5OG-S
- Zoro # G5007633
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 9/16"-18 x 3/8"-18 |
Fitting Length | 1-9/32" |
Hex Size | 7/8" |
Pipe Fitting Length | 1-9/32" |
Pipe Size | 3/8 in, 9/16 in |
Fitting Pipe Size | 9/16 in x 3/8 in |
Overall Length | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 9/16 in |
Thread Size | 9/16-18 x 3/8" |
Description
Straight Conversion Adapter, Carbon Steel, Zinc Plated, 9/16 in, Male, SAE-ORB, 3/8 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 3" OD Tube, 316SS (100300-4-655)
- NIBCO 1-1/2" x 1" x 1-1/2" NOM C Copper Reducing Tee (611RR 11/2x1x11/2)
- B & K Pvc Stop Valve 3/4"X3/4" (VSVP40E4)
- WESTBRASS Toilet Kit, 1/2" IPS x 3/8" OD x 20" Flat Head in Polished Brass (D103KFHX-01)
- PARKER Hex Coupling, Carbon Steel, 3/8 In, FNPT (6-6 FHC-S)
- PARKER 90 Elbow, Steel, 1/2 in, M SAE x F SAE (8 AOEG5-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-4 RB-S)
- PARKER 90 Street Elbow, Steel, 3/8 x 1/4 in (3/8 X 1/4 CD-S)
- PARKER Conversion Adapter, 1-5/16-12 x 1 In (16-1 F5OG-S)
- PARKER Conversion Adapter, 7/16-20 x 1/4 In (4-1/4 F5OG-S)
- PARKER Hollow Hex Plug, Steel, 3/8 in, Male SAE (3 HP5ON-S)
- Parker Carbon Steel Pipe Fittings