Shop All Carbon Steel Pipe Fittings
Parker
Conversion Adapter, 9/16-18 x 1/4 In
Mfr # 6-1/4 F5OG-S
Zoro # G5007511
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Conversion Adapter
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 9/16"-18 x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-1/4 F5OG-S
- Zoro # G5007511
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 9/16"-18 x 1/4" |
Hex Size | 3/4" |
Pipe Size (Fittings) | 9/16"-18 x 1/4" |
Fitting Length | 1 5/32 in |
Pipe Fitting Length | 1-5/32" |
Pipe Size | 1/4 in, 9/16 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 1 1/8 in |
Fitting Pipe Size | 9/16 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 9/16 in |
Thread Size | 9/16-18 x 1/4" |
Description
Straight Conversion Adapter, Carbon Steel, Zinc Plated, 9/16 in, Male, SAE-ORB, 1/4 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cartridge, Slow Closing Metering (G61754)
- ELKAY WaterSentry Plus Residential Replacement Filter - 750 Gallon (ERF750)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009BG-KPW101BG)
- BRADLEY Soap Filler Hole Cap (S10-004)
- PARKER Pipe Nipple, Steel, 1 x 1/2 in, MNPTF (1 X 1/2 FF-S)
- PARKER Pipe Nipple, Steel, 3/8 x 1/4 in, MNPTF (3/8 X 1/4 FF-S)
- PARKER Pipe Nipple, Steel, 1/2 x 3/8 in, MNPTF (1/2 X 3/8 FF-S)
- PARKER Coupling, Steel, 3/4 in Pipe Size, FNPTF (3/4 GG-S)
- PARKER Hollow Hex Plug, M27 x 2, Metric (VSTI27X2EDCF)
- PARKER Reducing Bushing, 1in.x1/2in., 4900 psi (16-8 RB-S)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3X2" (4308000694)
- Parker Carbon Steel Pipe Fittings