Shop All Carbon Steel Pipe Fittings
Parker
Conversion Adapter, 7/16-20 x 1/8 In
Mfr # 4-1/8 F5OG-S
Zoro # G5007493
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Conversion Adapter
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 7/16"-20 x 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-1/8 F5OG-S
- Zoro # G5007493
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 7/16"-20 x 1/8" |
Fitting Length | 1 in |
Pipe Fitting Length | 1" |
Pipe Size (Fittings) | 7/16"-20 x 1/8" |
Hex Size | 9/16" |
Pipe Size | 1/8 in, 7/16 in |
Fitting Pipe Size | 7/16 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 7/16 in |
Overall Length | 1 in |
Thread Size | 7/16-20 x 1/8" |
Description
Straight Conversion Adapter, Carbon Steel, Zinc Plated, 7/16 in, Male, SAE-ORB, 1/8 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Bidimensional three-way connector, STC.25-2A-3W-C33 (STC-2A-3W)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/8 in. Tube, Steel (CN34)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381001070)
- RHEEM Replacement Upper Thermostat, Electric, 2 Element (SP11698)
- PARKER Hollow Hex Plug, M26 x 1.5, Metric (VSTI26X1.5EDCF)
- PARKER Reducer, 1-1/4 x 1 In, BSPP (RI11/4EDX1CF)
- PARKER Straight, Steel, 1/8 x 1/4 in, SAE x FNPTF (2-1/4 F5OG-S)
- PARKER Reducing Adapter, Steel, 1 1/2 x 1 1/4 in (1 1/2 X 1 1/4 PTR-S)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- PARKER Hex Head Plug, Steel, 3/4 in, Male SAE-ORB (12 P5ON-S)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (4 PHH-S)
- Parker Carbon Steel Pipe Fittings